Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895824 CYLINDER ISO6432 D20 C25 D M
MECALINE 895824 CYLINDER ISO6432 D20 C25 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895824
rubix:
259A5926
manufacturer :
895824
ean:
3660338481260
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
25
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895824 CYLINDER ISO6432 D20 C25 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
25
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.62
excl. VAT
/
Each
£
40.34
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
MECALINE 887746 MINI CYLINDER D.20-C160
SMC CG5BN20TFSV-125 STAINLESS STEEL CYLINDER
SMC CDUJB16-35DM MINI FREE MOUNT CYLINDER
MECALINE 895798 CYLINDER ISO6432 D12 C15 D M
SMC CM2B32TF-75Z AIR CYLINDER
SMC CDG5BN40TFSV-25 STAINLESS STEEL CYLINDER
SMC MDUB63TF-50DZ PLATE CYLINDER
SMC C75E32-10 AIR CYLINDER
SMC MDWBB32TF-400 CYLINDER WITH LOCK
SMC MY1H40TFG-250Z MECHANICALLY COUPLED RODLESS CYLINDER
SMC CG5EN80TFSR-100 STAINLESS STEEL CYLINDER
SMC C96SDB40-70C ISO 15552 CYLINDER
AVENTICS 0822063002
SMC CG1BN25-200SZ AIR CYLINDER 25 STR 200 SINGLE ACTING
SMC MDWBB80TF-500 CYLINDER WITH LOCK