References
SMC:CDM2B20-150AZ
Rubix:202A2304

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDM2B20-150AZ AIR CYLINDER
Available in four bore size options, series CJP2 includes a tiny, but powerful, 4mm bore size option making it the smallest double acting pin cylinder around. 6, 10 and 16mm bore sizes complete the range, all featuring extruded aluminium bodies, making them not only compact, but extremely light?weight.? Series CJP2 is auto switch capable and other options include rubber bumper cushions, and made to order models including both heat and cold resistant types. Mounting possibilities include basic/panel, flange, foot, clevis and trunnion options.
C(D)M2-Z, Air Cylinder, Double Acting, Single Rod
Strengths
•Double Acting single Rodr without Rod Boot
Variety of Switches and a variety of Lead wire Lengths
Mounts: Basic, Foot, Front and Rear Fange, Clevis, Trunnion
With or without Rod Boot
Variety of Switches and a variety of Lead Wire Lengths
Variety of Switches and a variety of Lead wire Lengths
Mounts: Basic, Foot, Front and Rear Fange, Clevis, Trunnion
With or without Rod Boot
Variety of Switches and a variety of Lead Wire Lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x266x30 mm |
|---|---|
| Logistic Weight | 260 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 88.82 excl. VAT
/ Each
£ 106.58 incl. VAT
- Delivery usually within ( 7 ) days