References
Aventics:5226734800
Rubix:272A6283
Manufacturer :5226734800
EAN:3661475942447


Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | pneumatic cylinder |
Documents
Product details : AVENTICS 5226734800
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | pneumatic cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 80.36 excl. VAT
/ Each
£ 96.43 incl. VAT
- Usually arrives within 14 working days