References
Rocol:CHAIN AND DRIVE FLUID 5L
Rubix:162376
Manufacturer :22306
EAN:5024747223060

Documents
Product details : ROCOL 22306 CHAIN AND DRIVE FLUID 5L
General purpose chain lubricant for maximum penetration and lubrication.
Highly versatile, high performance, general purpose chain lubricant suitable for all types of drive and conveyor chains.
Strengths
Geneal purpose chain lubricant. Good load carrying properties. Excellent penetration into links and pins. Good resistance to water wash off. Outstanding corrosion protection. Long term lubrication. Temperature range -15ºC to +120ºC.
Applications
Highly versatile, high performance, general purpose chain lubricant suitable for all types of drive and conveyor chains.
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Packaging | jerrican |
| Pack quantity | jerrican |
| Min. temperature | -15 °C |
| Max. temperature | 120 °C |
| Flash Point | > 150 °c |
Show UNSPSC/ECL@SS
£ 163.42 excl. VAT
/ Each
£ 196.10 incl. VAT
- In stock: Next day delivery