ROCOL 15505 FOODLUBE CHAIN FLUID 20L PFAS FREE
Foodlube® chain fluid
See technical informationSee documentsReferences
Rocol:FOODLUBE CHAIN FLUID 20L
Rubix:160135
Manufacturer :15505
EAN:5024747155057
Documents
Product details : ROCOL 15505 FOODLUBE CHAIN FLUID 20L PFAS FREE
PFAS Free Foodlube formulationTenacious, food grade lubricant for extended chain life.
Versatile, high performance, chain lubricant suitable for all types of drive and conveyor chains.
Strengths
Excellent penetration properties. Tenacious low drip formulation. Outstanding corrosion protection. Good load carrying capacity. Good resistance to water wash off. Temperature range -20ºC to +150ºC.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified.
Applications
Versatile, high performance, chain lubricant suitable for all types of drive and conveyor chains.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | jerrican |
| Pack quantity | jerrican |
| Min. temperature | -20 °C |
| Max. temperature | 180 °C |
| Viscosity | 127.5 mPa s |
| Flash Point | > 220 °c |
Show UNSPSC/ECL@SS
£ 1,011.62 excl. VAT
/ Each
£ 1,213.94 incl. VAT
- Usually arrives within 14 working days

