References
Rocol:WIRESHIELD 18kg
Rubix:80098709
Manufacturer :20054
EAN:5024747200542

Documents
Product details : ROCOL 20054 WIRE SHIELD 18KG
Pseudoplastic wire rope dressing.
Initially appearing as a translucent amber gel WIRESHIELD is designed to transform into a fluid like consistency under shear. This transformation eases application and improves penetration to the rope core.
Strengths
Excellent lubrication properties reduce wear on wires and strands, maximizing service life. Outstanding corrosion protection. Highly resistant to water wash-off. Thin, non-tacky film prevents build up of dust and dirt. Clean and pleasant to use. Translucent film allows easier and more effective rope inspection. Does not drip or fling off due to the pseudo-plastic rheology. Temperature range -30 to +100°C.
Applications
Initially appearing as a translucent amber gel WIRESHIELD is designed to transform into a fluid like consistency under shear. This transformation eases application and improves penetration to the rope core.
Technical specifications
Attributes
| Volume | 18000 ml |
|---|---|
| Packaging | bucket, 18 kg |
| Weight | 19.1 g |
| Pack quantity | bucket |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
| Viscosity | 500000 mPa s |
| Flash Point | > 200 °c |
Show UNSPSC/ECL@SS
£ 523.53 excl. VAT
/ Each
£ 628.24 incl. VAT
- Usually arrives within 14 working days