ROEBUCK HSS TAP SET M6.0 X 1.0


Chain and Drive

References
unbranded:022306
rubix:022306
brand logo
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : ROEBUCK HSS TAP SET M6.0 X 1.0


Right hand cutting
Contents: 1 x Taper, Second, Bottoming

Technical specifications


Attributes
Number of elements3
Drilling diameter1 mm
MaterialHigh Speed Steel
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 30.57 excl. VAT
/ Each
£ 36.68 incl. VAT
  • Sold out