CUTLINE 885446 HSS TAP SET BSPF 1/8X28
Number of elements | 2 |
---|---|
Total length | 70 mm |
Drilling diameter | 15.25 mm |
Tail diameter | 12 mm |
Square drive adapter | 9 mm |
Material | STEEL / CAST IRON |
Tolerance | DIN-ISO 228/1 |
Input | C / D |
Threading (inch) | BSP 3/8 '' |
No. of threads per inch | 19 |
Threading diameter (inch) | BSP 3/8 '' |
Body material | HSS |
In stock: Next day delivery