Poly Chain GT Carbon Belt
Profile | 8M |
---|---|
Primitive length | 4480 mm |
Belt width | 21 mm |
Profile | 8M |
---|---|
Primitive length | 4480 mm |
Belt width | 21 mm |
Pitch | 8 mm |
Material | Carbon (Tensile Cord);Polyurethane;Nylon (Facing) |
Number of teeth | 560 |
Usually arrives within 14 working days