SPARTEX 854639 CHAIN SLING 1 LEG SELF LOCKING HOOK D.13 5 3
Chain sling 1 leg. clevis hook with automatic locking
See technical informationSee documentsReferences
Spartex:854639
Rubix:217A4903
EAN:3660338102813




Documents
Product details : SPARTEX 854639 CHAIN SLING 1 LEG SELF LOCKING HOOK D.13 5 3
Grade 80 A8 chain
.
Welded hardened steel chain. .
Operating temperature: -40 °C / +200 °C .
Plastic bucket packaging Standard: EN818-4
Welded hardened steel chain. .
Operating temperature: -40 °C / +200 °C .
Plastic bucket packaging Standard: EN818-4
Technical specifications
Attributes
| Model | chain sling 1 leg |
|---|---|
| Diameter | 13 mm |
| Chain length | 2000 m |
| Type of hook | self-locking hook |
| End | without |
| Safe working load SWL | 5300 kg |
| Weight | 11.3 kg |
Show UNSPSC/ECL@SS
£ 167.30 excl. VAT
/ Each
£ 200.76 incl. VAT
- Usually arrives within 14 working days
