Chain sling 3 legs. clevis hook with safety latch
Model | Chain sling 3 legs |
---|---|
Diameter | 13 mm |
Chain length | 2000 mm |
Model | Chain sling 3 legs |
---|---|
Diameter | 13 mm |
Chain length | 2000 mm |
Type of hook | With latch |
End | Without |
Safe working load SWL | 11200 kg |
Weight | 36 kg |
Usually arrives within 14 working days