References
TTC:ROEBUCK-354113
Rubix:354113

Product details : TTC LINK CHAIN PULL LIFT 1500KG
Supplied complete with quality grade 80 load chain, top and bottom high grade drop forged hooks complete with forged type safety catches for added safety.
Applications
Link chain pullifts, designed and built for industrial lifting and pulling applications
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Safe working load SWL | 1500 kg |
| Weight | 12.2 kg |
Show UNSPSC/ECL@SS
£ 185.42 excl. VAT
/ Each
£ 222.50 incl. VAT
- Usually arrives within 14 working days
