Chain sling 4 legs. clevis hook with safety latch
Model | Chain sling 4 legs |
---|---|
Diameter | 8 mm |
Chain length | 2000 m |
Model | Chain sling 4 legs |
---|---|
Diameter | 8 mm |
Chain length | 2000 m |
Type of hook | With latch |
End | Without |
Safe working load SWL | 4250 kg |
Weight | 14.4 kg |
Usually arrives within 14 working days