SPARTEX 854659 CHAIN SLING 2 LEGS SELF LOCKING HOOK D.13 7 5
Chain sling 2 legs. clevis hook with automatic locking
See technical informationSee documentsReferences
Spartex:854659
Rubix:217A4911
EAN:3660338102912






Technical specifications
| Model | chain sling 2 legs |
|---|---|
| Diameter | 13 mm |
| Chain length | 2000 m |
Documents
Product details : SPARTEX 854659 CHAIN SLING 2 LEGS SELF LOCKING HOOK D.13 7 5
Grade 80 A8 chain.
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket packaging Standard: EN818-4
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket packaging Standard: EN818-4
Technical specifications
Attributes
| Model | chain sling 2 legs |
|---|---|
| Diameter | 13 mm |
| Chain length | 2000 m |
| Type of hook | self-locking hook |
| End | shortening grip for the chain |
| Safe working load SWL | 7500 kg |
| Weight | 31 kg |
Show UNSPSC/ECL@SS
£ 399.78 excl. VAT
/ Each
£ 479.74 incl. VAT
- Usually arrives within 14 working days