SPARTEX 854681 CHAIN SLING 4 LEGS HOOKS WITH LATCH D.8 4 25
Chain sling 4 legs. clevis hook with safety latch
See technical informationSee documentsReferences
Spartex:854681
Rubix:217A4926
EAN:3660338103025





Documents
Product details : SPARTEX 854681 CHAIN SLING 4 LEGS HOOKS WITH LATCH D.8 4 25
Grade 80 A8 chain.
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket and cardboard packaging for ref. 854685 & 854689 Standard: EN818-4
Welded hardened steel chain..
Operating temperature: -40 °C / +200 °C.
Traceability guaranteed at 100% thanks to the marking plate.
Plastic bucket and cardboard packaging for ref. 854685 & 854689 Standard: EN818-4
Technical specifications
Attributes
| Model | chain sling 4 legs |
|---|---|
| Diameter | 8 mm |
| Chain length | 2000 m |
| Type of hook | with latch |
| End | shortening grip for the chain |
| Safe working load SWL | 4250 kg |
| Weight | 17.3 kg |
Show UNSPSC/ECL@SS
£ 237.06 excl. VAT
/ Each
£ 284.47 incl. VAT
- In stock: Next day delivery
