SPARTEX 854641 CHAIN SLG 1 LEG HOOKS+LATCH D.13 5 3+CHAIN SHORT/G CLAW
Chain sling 1 leg. clevis hook with safety latch
See technical informationSee documentsReferences
Spartex:854641
Rubix:217A4897
EAN:3660338102820




Documents
Product details : SPARTEX 854641 CHAIN SLG 1 LEG HOOKS+LATCH D.13 5 3+CHAIN SHORT/G CLAW
Grade 80 A8 chain
.
Welded hardened steel chain. .
Operating temperature: -40 °C / +200 °C .
Plastic bucket packaging Standard: EN818-4
Welded hardened steel chain. .
Operating temperature: -40 °C / +200 °C .
Plastic bucket packaging Standard: EN818-4
Technical specifications
Attributes
| Model | chain sling 1 leg |
|---|---|
| Diameter | 13 mm |
| Chain length | 2000 m |
| Type of hook | with latch |
| End | shortening grip for the chain |
| Safe working load SWL | 5300 kg |
| Weight | 11.2 kg |
Show UNSPSC/ECL@SS
£ 166.82 excl. VAT
/ Each
£ 200.18 incl. VAT
- Usually arrives within 14 working days
