Chain sling 4 legs. clevis hook with automatic locking
Model | Chain sling 4 legs |
---|---|
Diameter | 13 mm |
Chain length | 2000 m |
Model | Chain sling 4 legs |
---|---|
Diameter | 13 mm |
Chain length | 2000 m |
Type of hook | Self-locking hook |
End | Shortening grip for the chain |
Safe working load SWL | 11200 kg |
Weight | 58 kg |
Usually arrives within 14 working days