SPARTEX 854665 CHAIN SLING 3 LEGS SELF LOCKING HOOK D.8 4 25 13.4KG
Chain sling 3 legs. clevis hook with safety latch
See technical informationSee documentsReferences
Spartex:854665
Rubix:217A4920
EAN:3660338102943




Documents
Product details : SPARTEX 854665 CHAIN SLING 3 LEGS SELF LOCKING HOOK D.8 4 25 13.4KG
Grade 80 A8 chain
.
Welded hardened steel chain. .
Operating temperature: -40 °C / +200 °C .
Plastic bucket and cardboard packaging for ref. 854669 & 854673 Standard: EN818-4
Welded hardened steel chain. .
Operating temperature: -40 °C / +200 °C .
Plastic bucket and cardboard packaging for ref. 854669 & 854673 Standard: EN818-4
Technical specifications
Attributes
| Model | chain sling 3 legs |
|---|---|
| Diameter | 8 mm |
| Chain length | 2000 m |
| Type of hook | with latch |
| End | shortening grip for the chain |
| Safe working load SWL | 4250 kg |
| Weight | 13.4 kg |
Show UNSPSC/ECL@SS
£ 188.75 excl. VAT
/ Each
£ 226.50 incl. VAT
- Usually arrives within 14 working days
