References
Tsubaki:2017031680
Rubix:171A7056
Manufacturer :2017031680



Technical specifications
| Type | bs set |
|---|---|
| Material | quality material, corrosion-resistant |
Product details : TSUBAKI 2017031680 WEAR INDICTATOR
The Tsubaki Chain Wear Indicator set is designed to measure roller chain condition and determine critical wear. The gauges are made of quality material and are resistant to corrosion. Their robust construction ensures accurate measuring everytime.
Technical specifications
Attributes
| Type | bs set |
|---|---|
| Material | quality material, corrosion-resistant |
| Precision | misurazione accurata e ripetibile (“accurate measuring every time”) |
| Measurement range | verifica usura catena a rulli tramite allungamento: 0,7% (catena ok) / 1,5% (limite sostituzione) |
Show UNSPSC/ECL@SS
£ 671.70 excl. VAT
/ Each
£ 806.04 incl. VAT
- In stock: Next day delivery