Roller chain idler sprocket unit
Chain | ISO Chain;ANSI Chain |
---|---|
Chain pitch | 19.05 mm |
Number of teeth | 13 |
Logistic Weight | 330 g |
---|---|
Chain | ISO Chain;ANSI Chain |
Chain pitch | 19.05 mm |
Number of teeth | 13 |
Pitch diameter | 79.6 mm |
Gearing width | 10.5 mm |
Usually arrives within 14 working days