INA KSR16-L0-08-10-16-22 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR16-L0-08-10-16-22
Rubix:202A5708
Manufacturer :0009517490000
EAN:4012802823783


Technical specifications
| Chain | din iso 606 ansi-kette |
|---|---|
| Chain pitch | 12.7 mm |
| Number of teeth | 16 |
Product details : INA KSR16-L0-08-10-16-22 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket units KSR..-L0..-22, sprocket made from plastic
Technical specifications
Attributes
| Chain | din iso 606 ansi-kette |
|---|---|
| Chain pitch | 12.7 mm |
| Number of teeth | 16 |
| Pitch diameter | 65.1 mm |
Show UNSPSC/ECL@SS
£ 18.46 excl. VAT
/ Each
£ 22.15 incl. VAT
- Delivery usually within ( 7 ) days