INA CHAIN IDLER SPROCKET KSR16-L0-12-10-13-08
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR16-L0-12-10-13-08
Rubix:104A8658
Manufacturer :0008338860000
EAN:4012802789867


Technical specifications
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 19.05 mm |
| Number of teeth | 13 |
Product details : INA CHAIN IDLER SPROCKET KSR16-L0-12-10-13-08
Roller chain idler sprocket units KSR..-L0, sprocket made from steel or sintered iron
Technical specifications
Attributes
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 19.05 mm |
| Number of teeth | 13 |
| Pitch diameter | 79.6 mm |
Show UNSPSC/ECL@SS
£ 26.51 excl. VAT
/ Each
£ 31.81 incl. VAT
- In stock: Next day delivery