INA KSR16-L0-10-10-14-08 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR16-L0-10-10-14-08
Rubix:133A5517
Manufacturer :0008338430000
EAN:4012802789942

Product details : INA KSR16-L0-10-10-14-08 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket unit KSR..-L0-10-10-14-08
Technical specifications
Attributes
| Chain | din iso 606 |
|---|---|
| Chain pitch | 15.875 mm |
| Number of teeth | 14 |
| Pitch diameter | 71.3 mm |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
- In stock: Next day delivery
