References
Rocol:CHAINGUARD 550 20L
Rubix:127A5406
Manufacturer :22075
EAN:5024747220755

Documents
Product details : ROCOL 22075 CHAINGUARD 550 20L
Multi-purpose chain lubricant which is suitable for automatic lubricators.
Dry film graphite dry film chain lubricant for extremely high temperature drive and conveyor chains.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | 20 l |
| Weight | 22000 g |
| Pack quantity | jerrican |
| Min. temperature | -10 °C |
| Max. temperature | 550 °C |
| Viscosity | 246.4 mPa s |
| Flash Point | meer dan 200 °c |
Show UNSPSC/ECL@SS
£ 1,176.46 excl. VAT
/ Each
£ 1,411.75 incl. VAT
- Usually arrives within 14 working days