References
Activate:FOODCARE LF 2 18L
Rubix:226A7372
Manufacturer :30418

Product details : ACTIVATE 30418 FOODCARE LF2 18LTR
Foodcare LF2 is a high performance, fully synthetic food safe lubricant designed for effective lubrication of low temperature gearbox applications. This food grade lubricant has a temperature range of -60 to 160 degrees C with an ISO 22 viscosity. This product is NSF H1 registered.
Technical specifications
Attributes
| Volume | 18000 ml |
|---|---|
| Packaging | 18 l drum |
| Min. temperature | -60 °C |
| Max. temperature | 160 °C |
Show UNSPSC/ECL@SS
£ 519.95 excl. VAT
/ Each
£ 623.94 incl. VAT
- Usually arrives within 14 working days
