LOCTITE LB 8009 HEAVY DUTY ANTI-SEIZE CAN - METAL FREE 454G 504219
Metal-free anti-seiz
See technical informationSee documentsReferences
Loctite:LB 8009
Rubix:7316537
Manufacturer :504219
EAN:0079340376052

Documents
Product details : LOCTITE LB 8009 HEAVY DUTY ANTI-SEIZE CAN - METAL FREE 454G 504219
LOCTITE LB 8009 is a metal-free anti-seize lubricant with graphite and calcium fluoride in a brush top form. Provides outstanding lubrication to all metals including stainless steel, aluminium and soft metals. Resistant to extremely high temperatures up to +1,315°C. It has an NLGI Grade of 1.
Strengths
resistant to very high temperatures up to +1,315°C
unique brush top
it has an NLGI grade of 1
metal-free
outstanding lubrication for all metals including stainless steel, aluminium and soft metals.
Applications
Metal-free anti-seize lubricant in a brush top form with graphite and calcium fluoride. NLGI Grade of 1.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,122x87,122x114,275 mm |
|---|---|
| Volume | 453 ml |
| Pack quantity | can |
| Min. temperature | -30 °C |
| Max. temperature | 1315 °C |
Show UNSPSC/ECL@SS
£ 40.74 excl. VAT
/ Each
£ 48.89 incl. VAT
- In stock: Next day delivery