References
Activate:30818
Rubix:219A8965

Product details : ACTIVATE 30818 FOODCARE 100 H1 18LTR
High performance, fully synthetic fluid designed for effective lubrication of applications such as vacuum pumps and chains. ISO 100 viscosity. Temperature range -40 to 180 degrees C. NSF H1 registered.
Technical specifications
Attributes
| Volume | 18000 ml |
|---|---|
| Packaging | 18l |
| Min. temperature | -40 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 585.42 excl. VAT
/ Each
£ 702.50 incl. VAT
- In stock: Next day delivery
