Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE CHAMFER MILLTOOL 90 SOLID CARBIDE MULTI FLUT OZMA MM 8 863069
CUTLINE CHAMFER MILLTOOL 90 SOLID CARBIDE MULTI FLUT OZMA MM 8 863069
Chamfer milltool 90° - solid carbide - multi flute - ozma
References
giss cutline:
863069
rubix:
863069
ean:
3660338176906
Technical specifications
Diameter
8
mm
Total length
63
mm
Number of teeth
5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CHAMFER MILLTOOL 90 SOLID CARBIDE MULTI FLUT OZMA MM 8 863069
Chamfer milltool 90° - solid carbide - multi flute - ozma
Technical specifications
Attributes
Diameter
8
mm
Total length
63
mm
Number of teeth
5
Tail diameter
8
mm
Type of tail
weldon
Coating
ozma
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.01
excl. VAT
/
Each
£
21.61
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK 316-12CM210-12045G 1730 316 SOLID CARBIDE HEAD 7611716
CUTLINE 855670 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
ROEBUCK CH30. VARI PITCH HOLE SAW 30MM
CUTLINE 893291 D.16 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
WALTERPROT MC232-16.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568734
CUTLINE 893362 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
DORMER S804HA8.0 END MILL 8.00 MM 5982594
SANDVIK 1B232-1270-XA1620 SC MILLING CM PLURA 1 6259448
SANDVIK R216.33-02050-AK70H 1620 5743148
SANDVIK 2F340-2000-300-SC 1745 7419176
WALTERPROT MC232-08.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022548
DORMER S90314.0 DRILL 14.00 MM 5983064
SANDVIK 2P211-0040-PC1620 SC MILLING CM PLURA 2 6260060
SANDVIK 2P122-1000-NCH10F SC MILLING CM PLURA 2 6260009
WALTERPROT H302914-6 MILLING CUTTERS SOLID CARBIDE 5082287