• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-2000-300-SC 1745 7419176

SANDVIK 2F340-2000-300-SC 1745 7419176


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F340-2000-300-SC 1745
rubix:289A1242
manufacturer :7419176
ean:7323222411533
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F340-2000-300-SC 1745 7419176


Technical specifications


Attributes
No attributes to display for this product
£ 477.58 excl. VAT
/ Each
£ 573.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S440-1270-076-SD1725 SC MILLING CM PLURA 2 7858294SANDVIK 1P341-1400-XA1620 SC MILLING CM PLURA 1 6259886SANDVIK R216.42-12030-AC22G1610 SC MILLING CM PLURA 2 5743552R2162716-SVIK T-MAX DRILLING EM WCUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 3 862645SANDVIK 2S340-2000-200-MA1640 SC MILLING CM PLURA 2 6260152SANDVIK 2N342-1270-PDP2BM SC MILLING CM PLURA 2 8351809SANDVIK 2F440-1905-228ASD1725 SC MILLING CM PLURA 2 7858322SANDVIK 2P360-0600-PA 1630 PLURA SOLID CARBIDE END MILL 6260142WALTERPROT H302711-2 MILLING CUTTERS SOLID CARBIDE 5082116DORMER P8074.0X3.0 BURR 4.00 MM X 3.00 MM 6814123SANDVIK 2N342-0953-PDP2BM SC MILLING CM PLURA 2 8351805SANDVIK 1P340-0635-XA1640 SC MILLING CM PLURA 1 7045756SANDVIK 316-10FM650-10010L1730 SOLID CARBIDE HEADS 7611649CUTLINE 893331 3MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories