WALTERPROT MC232-08.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022548


Solid carbide shoulder/slot mills

References
walter prototyp:MC232-08.0W3B-WJ30ED
rubix:2593904
manufacturer :7022548
ean:4042446271503
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut16 mm
See all Specifications

Product details : WALTERPROT MC232-08.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022548


Solid carbide shoulder/slot mills MC232-20.0W3B-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HB shank • metric • flute helix angle 35° • center cutting capability • WJ30ED • Dc=0.315in • Z=3

Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut16 mm
Number of teeth3
Tail diameter8 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length27 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 35.47 excl. VAT
/ Each
£ 42.56 incl. VAT
  • Usually arrives within 14 working days