Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MCG ME2L 2 WAY METAL EMPTY ENC 225X80X62 C/W DIN (H)225 MM X (W)82 MM
MCG ME2L 2 WAY METAL EMPTY ENC 225X80X62 C/W DIN (H)225 MM X (W)82 MM
Electrical components and accessories MCG Industrial
References
mcg industrial:
ME2L
rubix:
234A6141
Product details
Technical specifications
Product details : MCG ME2L 2 WAY METAL EMPTY ENC 225X80X62 C/W DIN (H)225 MM X (W)82 MM
2 Way Metal Empty Enc 225X80X62 C/W Din (H)225 mm x (W)82 mm x (D)82 mm
Technical specifications
Attributes
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.27
excl. VAT
/
Each
£
29.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC CFTM 22W 50MMX50MM CLIP ON FLAT TEE WHITE
CENTAUR PVC CIC 44W 100MMX100MM INTERNAL COUPLER WHITE
CENTAUR PVC MEB 5W 50MMX25MM EXTERNAL BEND
CENTAUR PVC MEC 3W 38MMX16MM END CAP
SMC IZT41-232D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT42-58D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MKELECTRIC GRID FRONTPLATE 2G MK-K3492ALM
CENTAUR PVC CIAM 42W 100MMX50MM CLIP-ON INTERNAL ANGLE WHITE
SIEMENS SIRIUS S00 MPCB 3RV1011-1AA10
SMC IZF31-NT EMITTER CARTRIDGE
CENTAUR PVC AFT 3 RADIUS DADO FLAT TEE C/W SEGREGATOR
SMC IZF10R-P IZF10 IONIZER FAN TYPE
NIGLON LTD ML20 20MM LONG MALE BRASS BUSH PACK OF 100
OMRON SOCKET FOR RELAY PYF14A-N
MCG CX324P415SIS CONNEXS 32A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X