References
SMC:IZF10-LP
Rubix:120A2354
Manufacturer :IZF10-LP

Product details : SMC IZF10LP FAN TYPE IONIZER
Air flow adjustment function added.
Signal output for emitter contamination detection function added.
Slim design.
Offset voltaje (Ion balance): ±13 V.
Rapid static neutralisation: 1.3 seconds.
Signal output for emitter contamination detection function added.
Slim design.
Offset voltaje (Ion balance): ±13 V.
Rapid static neutralisation: 1.3 seconds.
Technical specifications
Attributes
| Type | corona discharge type |
|---|---|
| Voltage | 24 (dc) V |
| Material | case: abs/stainless steel, emitter: tungsten |
Show UNSPSC/ECL@SS
£ 470.49 excl. VAT
/ Each
£ 564.59 incl. VAT
- Delivery usually within ( 24 ) days