Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
ROEBUCK HSS COUNTERSUNK 12.4MM
ROEBUCK HSS COUNTERSUNK 12.4MM
HSS 90° 3 flute countersinks
References
unbranded:
997/0124
rubix:
221563
manufacturer :
221563
Product details
Technical specifications
Product details : ROEBUCK HSS COUNTERSUNK 12.4MM
Application Suitable for all general purpose chamfering, deburring and countersinking.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.86
excl. VAT
/
Each
£
25.03
incl. VAT
Sold out
Add to cart
Check our products from related categories
ROBERT CHARLES COUNTERSUNK 3/32 100 DEG
SANDVIK 327-12B21EC-06 5758725
SANDVIK 327-12B42EC-06 WELDON TO COROMILL 327 ADAPTOR 5758727
SANDVIK A327-16B85EC-12 MILLCUTTER SIDE&FACEMILLS 5722482
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 12.5 8.4 855308
CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 6.0 855295
ROEBUCK HSS COUNTERSUNK 10.4MM
CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 10.5 855300
SANDVIK A327-16B18SC-09 MILLCUTTER SIDE&FACEMILLS 5722520
SANDVIK A327-16B60EC-12 MILLCUTTER SIDE&FACEMILLS 5722546
SANDVIK 329-100Q22-E 5758877
CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 8.4 855299
SANDVIK 327-ER20-09-022 MILLCUTTER SIDE&FACEMILLS 6537645
SANDVIK A327-13B21EC-06 MILLCUTTER SIDE&FACEMILLS 5722506
SANDVIK 329-100Q22-J 5758884