References
LTL Linear Tools:28-650-012
Rubix:203806

Product details : LINEAR TOOLS COUNTERBORE M12 20.0 X 14.0 X 12.5MM
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Tail diameter | 12.5 mm |
| Tail | straight |
Show UNSPSC/ECL@SS
£ 25.24 excl. VAT
/ Each
£ 30.29 incl. VAT
- Usually arrives within 14 working days
