ROBERTCHAR 5845-5.0-90 BSA PILOT COUNTERSUNK M5.0-90DEG


Piloted Countersink

References
bsa regal:5845-5.0-90
rubix:2573869
brand logo
brand logo
Technical specifications
Number of teeth3
Body materialhss-co
Tailstraight
See all Specifications

Product details : ROBERTCHAR 5845-5.0-90 BSA PILOT COUNTERSUNK M5.0-90DEG


M35-HSS-E 5% Cobalt 3 fluted Piloted Countersink HSS with 5% Cobalt for longer tool life Fixed pilot helps to produce a concentric countersink Used to prepare holes for screws or rivets Available in different angles to suit a multitude of screws and rivets Precision ground to ISO 9001 Industries: Aerospace, automotive and general engineering 3/16" Shank diameter on 2.5mm to 6.0mm pilot diameter countersinks 3/8" Shank diameter on 8.0mm to 12.0mm pilot diameter countersinks Overall length on all countersinks 1-3/4" Pilot diameter tolerance = -0.0005"  -0.0015" Additional sizes and angles are available on request

Technical specifications


Attributes
Number of teeth3
Body materialhss-co
Tailstraight
Pilotyes
Diameter11.2 mm
Materialhigh speed steel cobalt 5%
Show UNSPSC/ECL@SS
£ 18.44 excl. VAT
/ Each
£ 22.13 incl. VAT
  • In stock: Next day delivery