ROBERTCHAR 5845-8.0-100 BSA PILOT COUNTERSUNK M8.0-100DEG


Piloted Countersink

References
bsa regal:5845-8.0-100
rubix:2573872
brand logo
brand logo
Technical specifications
Number of teeth3
Body materialHSS-Co
TailStraight
See all Specifications

Product details : ROBERTCHAR 5845-8.0-100 BSA PILOT COUNTERSUNK M8.0-100DEG


M35-HSS-E 5% Cobalt 3 fluted Piloted Countersink HSS with 5% Cobalt for longer tool life Fixed pilot helps to produce a concentric countersink Used to prepare holes for screws or rivets Available in different angles to suit a multitude of screws and rivets Precision ground to ISO 9001 Industries: Aerospace, automotive and general engineering 3/16" Shank diameter on 2.5mm to 6.0mm pilot diameter countersinks 3/8" Shank diameter on 8.0mm to 12.0mm pilot diameter countersinks Overall length on all countersinks 1-3/4" Pilot diameter tolerance = -0.0005"  -0.0015" Additional sizes and angles are available on request

Technical specifications


Attributes
Number of teeth3
Body materialHSS-Co
TailStraight
PilotYes
Diameter17.92 mm
MaterialHigh Speed Steel Cobalt 5%
Show UNSPSC/ECL@SS
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
  • Usually arrives within 14 working days