Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 10.0 855306
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 10.0 855306
Couterbore with pilot 90° hss co5%
References
giss cutline:
855306
rubix:
855306
ean:
3660338107412
Technical specifications
Screw
M5
Number of teeth
3
Body material
HSS-Co
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 10.0 855306
DIN 1866.
Technical specifications
Attributes
Screw
M5
Number of teeth
3
Body material
HSS-Co
Total length
80
mm
Tail
Cylindrical HA
Coating
No
Diameter
10
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.45
excl. VAT
/
Each
£
35.34
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROBERTCHAR 5845-5.0-120 BSA PILOT COUNTERSUNK M5.0-120DEG
SANDVIK A328-063Q19-13M MILLCUTTER SIDE&FACEMILLS 5722492
SANDVIK 327-12B30EC-06 WELDON TO COROMILL 327 ADAPTOR 5758726
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 12.5 8.4 855308
CUTLINE COUNTERBORE WITH PILOT 90DEG HSS CO5% MM 11.0 855307
SANDVIK A327-16B42EC-12 MILLCUTTER SIDE&FACEMILLS 5722534
ROBERTCHAR 5890-4.0-90 BSA CSK4.0-90DEG
SANDVIK 329-100Q22-G MILLCUTTER SIDE&FACEMILLS 5758880
ROEBUCK HSS COUNTERSUNK 10.4MM
SANDVIK A327-16B85EC-14 5722486
SANDVIK A328-039B19-13M MILLCUTTER SIDE&FACEMILLS 5722489
ROBERTCHAR 5845-5.0-90 BSA PILOT COUNTERSUNK M5.0-90DEG
SANDVIK A327-16B64EC-09 MILLCUTTER SIDE&FACEMILLS 5722460
SANDVIK 328-063S22-13M MILLCUTTER SIDE&FACEMILLS 5758762
SANDVIK A327-16B32EC-09 MILLCUTTER SIDE&FACEMILLS 5722531