CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 10.5 855300
Couterbore with pilot 180° hss co5%
See technical informationSee documentsReferences
GISS Cutline:855300
Rubix:855300
EAN:3660338107375

Documents
Product details : CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 10.5 855300
Couterbore with pilot 180° hss co5%
Technical specifications
Attributes
| Number of teeth | 3 |
|---|---|
| Body material | hss-co |
| Coating | no |
| Diameter | 18 mm |
| Tail diameter | 18 mm |
| Total length | 100 mm |
| Tail | cylindrical ha |
Show UNSPSC/ECL@SS
£ 55.18 excl. VAT
/ Each
£ 66.22 incl. VAT
- Usually arrives within 14 working days
