SMC TCU0805B-1-25-X6 TUBING

Change of Coil Turns and Color - TCU*-X6

See technical informationSee documents
References
SMC:TCU0805B-1-25-X6
Rubix:115A0252
Manufacturer :TCU0805B-1-25-X6
brand logo
Technical specifications
Inner diameter5 mm
Outer diameter8 mm
Colourblack
See all Specifications
Documents

Product details : SMC TCU0805B-1-25-X6 TUBING


Applicable tubing O.D.: Ø 4 to Ø 12 mm 1 to 3 tubes Colours: black, white, blue, yellow, green, clear and orange.

Strengths

Applicable tubing O.D.: Ø 4 to Ø 12 mm 1 to 3 tubes Colour: black, white, red, blue, yellow, green, clear, orange.

Technical specifications


Attributes
Inner diameter5 mm
Outer diameter8 mm
Colourblack
Materialpolyurethane
Reel length25 m
Min. temperature-20 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 31.98 excl. VAT
/ Each
£ 38.38 incl. VAT
  • Delivery usually within ( 29 ) days