MECALINE CALIBRATED TUBE POLYURETHANE 8X5.5 25 MTR BOX BLUE 785584

POLYURETHANE TUBING (PU)

See technical informationSee documents

References

Mecaline:785584
Rubix:213A4160
EAN:3660338032370
CALIBRATED TUBES POLYURETHANE 8X5

Technical specifications

Inner diameter5.5 mm
Outer diameter8 mm
Colourblue
See all Specifications

Documents

Product details : MECALINE CALIBRATED TUBE POLYURETHANE 8X5.5 25 MTR BOX BLUE 785584


MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.

Technical specifications


Attributes
Inner diameter5.5 mm
Outer diameter8 mm
Colourblue
Materialpu
Reel length25 m
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
  • In stock: Next day delivery