Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC CH 050W 12MM CHANNELLING (L)2 M X (W)13 MM 2M
CENTAUR PVC CH 050W 12MM CHANNELLING (L)2 M X (W)13 MM 2M
Channel Capping
References
centaur manufacturing:
CH050W
rubix:
234A6233
Technical specifications
Type
Channel Capping
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC CH 050W 12MM CHANNELLING (L)2 M X (W)13 MM 2M
Strengths
•High impact
Ideal for in the wall installation
Suitable for cutting
Technical specifications
Attributes
Type
Channel Capping
Width
13
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.12
excl. VAT
/
Each
£
1.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GREENBROOK ELECTRICAL CHOC30E 30A CHOC BOX (L)77 MM X (W)49 MM X (D)28
SMC IZN10E-01P06-X367 IZN10E IONIZER NOZZLE TYPE
CENTAUR PVC MEB 2W 25MMX16MM EXTERNAL BEND
XAPK1501 SCHNEIDER HARMONY XAP, XB2 SL, CONTROL STATION, ZINC
GREENBROOK ELECTRICAL H92-MP RCD PBREAKER FSU MTL 13A PAS (H)86 MM X (
HAGER WMP1EU 1 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
SMC IZF10LP FAN TYPE IONIZER
MCG MC120 2P N/O 20A 230V 1 MODULE MODULAR CONTACT (H)83 MM X (W)18 MM
CENTAUR PVC CXAT 32W 75MMX50MM EXTERNAL ANGLE WHITE
PILZ 401200 PIT JS HOLDER
CENTAUR PVC CIAM 22W 50MMX50MM CLIP-ON INTERNAL ANGLE WHITE
CENTAUR PVC 25 CRB 3B 25MM THROUGH 2 WAY BOX BLACK (DIA)25 MM
CENTAUR PVC 25 CRB 6W 25MM INTERSECTION 4 WAY BOX WHITE (DIA)25 MM
CENTAUR PVC MC 4W 38MMX25MM COUPLER
SMC IZT42-190D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER