HELLYHAN 78399_992-39 CHELSEA EVO 2 WNTR TALL S7L HT BLK/ORG UK6 EU39


Chelsea Evolution 2 Winter Tall S7L HT

References
helly hansen:78399_992-39
rubix:272A1796
ean:7040058777939
brand logo
brand logo
Technical specifications
EU shoe size39
Main materialOther
See all Specifications

Product details : HELLYHAN 78399_992-39 CHELSEA EVO 2 WNTR TALL S7L HT BLK/ORG UK6 EU39


Chelsea Evolution 2.0 is a lightweight, yet protective winter boot built to keep you warm on the worksite. The outsole uses a high rebound EVA to return 50% of the energy with each step. The HellyGrip XRC Rubber provides traction down to -30C. The waterproof and breathable HellyTech membrane keeps you dry and protected while 400g of Primaloft Gold Insulation provides ultimate warmth. A YKK side Zipper allows for easy on and off.

HellyTech Waterproof Membrane.
Primaloft insulation - 400g.
Molded TPU toe bumper.
Molded heel overlay.
YKK Zipper.
Primaloft Gold Insulation - 400g.
Composite safety toe.
Metal free nail penetration protection.

Technical specifications


Attributes
EU shoe size39
Main materialOther
ColourBlack
MaterialComposite / HellyTech / Polyurethane / Primaloft
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 172.38 excl. VAT
/ Each
£ 206.86 incl. VAT
  • Usually arrives within 14 working days