References
Base Protection:CA-B0745-CWA 42
Rubix:389A0878
Manufacturer :CA-B0745-CWA 42
EAN:8057741714439

Product details : BASE B0745 ELK S3L HRO CI HI LG FO SR BOOT BROWN/BLACK EU42 UK8
S3 HRO CI HI SRC
ROD: Water-repellent greased leather
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
SOLE: All Terrain with HRO
Size range: 39-47
ROD: Water-repellent greased leather
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: SlimCap
SOLE: All Terrain with HRO
Size range: 39-47
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 42 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s7 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 103.55 excl. VAT
/ Each
£ 124.26 incl. VAT
- Usually arrives within 14 working days
