Dolomite - RF611
EU shoe size | 51 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 51 |
---|---|
Main material | Leather |
Water proof | Yes |
Type of soles | SRC |
Security Category | S3 |
Slip resistance | Yes |
Lining | FORCE10® nitrile rubber |
Colour | Black |
UK shoe size | 16 |
Material | LWG certified water repellent full grain leather |
FO (Fuel oil resistant sole) | No |
Usually arrives within 14 working days