REGATTA TRW297 081 DOVER FLEECE LINED BOMBER NAVY/NAVY L
Dover Fleece Lined Bomber Jacket
See technical informationReferences
Regatta:TRW297-L
Rubix:126607
EAN:5020436029524

Product details : REGATTA TRW297 081 DOVER FLEECE LINED BOMBER NAVY/NAVY L
Waterproof Hydrafort polyester fabric. 220 series anti-pill Symmetry fleece lined body. Fleece lined collar. Windproof fabric. Thermo-Guard insulation in sleeves. Taped seams. Concealed hood with adjusters. Stormflap with hook and loop. Adjustable cuffs. 2 lower zipped pockets. Inner patch security pocket. Concealed zip entrance in lining for embroidery access;
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester 35% cotton fabric |
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
- Usually arrives within 14 working days
