HELLYHAN 72146_990-XL CHELSEA EVO STRETCH MIDL BLACK XL
CHELSEA EVOLUTION STRETCH MIDLAYER
See technical informationSee documentsReferences
Helly Hansen:72146_990-XL
Rubix:366A8936
Manufacturer :72146_990-XL
EAN:7040055501711
Documents
Product details : HELLYHAN 72146_990-XL CHELSEA EVO STRETCH MIDL BLACK XL
The Chelsea Evolution Stretch is exceeding your expectations for a midlayer. The flexible fabric in combination with a slick outer fabric creates an exceptional functional and comfortable product for daily usage.
Fiber Content : Main: 94% Polyester, 6% Spandex - 280 g/m²
Fiber Content : Main: 94% Polyester, 6% Spandex - 280 g/m²
Strengths
Center front YKK® zipper | YKK® hand pockets zipper I Elastic draw cord bottom hem
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 78.67 excl. VAT
/ Each
£ 94.40 incl. VAT
- Usually arrives within 14 working days

