References
Bahco:424P-18
Rubix:243A6613
EAN:7311518238360

Documents
Product details : BAHCO 424P-18 CHISEL 18MM
Specially designed two-component handle ensures maximum control and ease of use. Precision ground for maximum sharpness. Hardened and tempered for long service life. Honed: ready to use. Protective plastic holder included. Available sizes: 4 to 40 mm.
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Blade length | 140 mm |
| Blade width | 18 mm |
| Handle | two-component;rubberised |
Show UNSPSC/ECL@SS
£ 16.83 excl. VAT
/ Each
£ 20.20 incl. VAT
- Delivery usually within ( 14 ) days
