References
Stanley:0-16-130
Rubix:80070409
EAN:3253560161309

Documents
Product details : STANLEY BEVEL EDGE CHISEL SET 0-16-130
These STANLEY® 4 Piece chisel sets with oil & stone are ideal for most professional carpenters. Featuring solid polypropylene handles for greater durability & fully heat treated forged high carbon steel blades. Sizes included are 6 mm, 12 mm, 18 mm & 25 mm.
Strengths
•Polypropylene handle for a comfortable grip, practically unbreakable
Supplied with Oil & Sharpening stone
Delivered with blade guard for safety
Shock-proof collar between sleeve and blade
Supplied with Oil & Sharpening stone
Delivered with blade guard for safety
Shock-proof collar between sleeve and blade
Technical specifications
Attributes
| Blade width | 25 mm |
|---|---|
| Handle | comfortable grip |
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
- Delivery usually within ( 7 ) days