IRWIN MARPLES M444 CHISEL 3/4 INCH

Blue-Chip Bevel Edge Chisels

See technical informationSee documents
References
Irwin:TM44434
Rubix:013980
brand logo
Technical specifications
Blade length19 mm
See all Specifications
Documents

Product details : IRWIN MARPLES M444 CHISEL 3/4 INCH


Irwin Marples 19mm M444 Steel Woodworking Chisel, TM44434 (Pack of 6) is a premium quality Pneumatic Chisels from Irwin. Moglix is a well-known ecommerce platform for qualitative range of Pneumatic Chisels. All Irwin Marples 19mm M444 Steel Woodworking Chisel, TM44434 (Pack of 6) are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture Irwin Marples 19mm M444 Steel Woodworking Chisel.

Strengths

Best in category steel quality for improved
sharpness and edge retention
Blade hardened and tempered for long
chisel life
Contoured handle provides added control
Strong handle for use with hand or mallet

Applications

Wood working applications

Technical specifications


Attributes
Blade length19 mm
Handlecontoure
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
  • In stock: Next day delivery