Chop saw
Filter Options
Categories
chop saw (4)
Brand
evolution power tools
(1)
makita
(3)
4 Product(s) with 4 variant(s):
MAKITA DLW140Z 18VX2 CUT-OFF SAW 355MM BL LXT
- makita:DLW140Z
- rubix:212A9807
- ean:0088381869591
- Delivery usually within ( 7 ) days
- Power:1300 W
- Speed:3800 rpm
- Cutting depth:194 mm
£ 479.00 excl. VAT
/ Each
MAKITA LW1401S/1 355MM PORTABLE CUT-OFF SAW
- makita:LW1401S/1
- rubix:2582809
- In stock: Next day delivery
- Power:1650 W
- Speed:3800 rpm
- Weight:18.3 kg
£ 236.55 excl. VAT
/ Each
MAKITA LW1401S/2 355MM PORTABLE CUT-OFF 240V
- makita:LW1401S/2
- rubix:2582810
- Delivery usually within ( 7 ) days
- Power:2000 W
- Speed:3800 rpm
- Weight:18.3 kg
£ 239.00 excl. VAT
/ Each
EVOLUTION 084-0002 S355 CPS MULTIMATERIAL CHOP SAW 110V
- evolution power tools:084-0002
- rubix:2590475
- Usually arrives within 14 working days
- Power:1600 W
- Speed:1550 rpm
- Weight:23 kg
£ 347.33 excl. VAT
/ Each





